Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 6353302
  • Zoro # G7933171

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353302
Zoro #
G7933171
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-MK5 WKK10S
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Coating
CVD
ANSI Number
DNMG331
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Chip-Breaker Code
MK5
Included Angle
55 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
WKK10S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Cutting Application
Turning
ANSI Code
DNMG443-MK5 WKK10S
Clearance Angle
0 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Thickness
1/4 in
Cutting Edge Length
15.50mm
Depth of Cut
1.20 to 5.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG443-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.