Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # 6064521
  • Zoro # G7924205
product price: 
$
19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6064521
Zoro #
G7924205
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110412-MP3 WPP20S
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG331
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Included Angle
55 Degrees
Primary Material Application ISO Code
P
Cutting Application
Turning
Number of Cutting Edges
2
Manufacturer Grade
WPP20S
ANSI Code
DNMG333-MP3 WPP20S
Primary Material Application
Steel
Shape
Rhombic
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MP3
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.80 to 3.20mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG333-MP3 WPP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews