Shop WALTER

Diamond Turning Insert, Diamond, 3, DNMG, .5, Carbide

  • Mfr # 6065869

  • Zoro # G7923450


product price:  $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6065869
Zoro #
G7923450
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
0.0080 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0080"
Thickness
3/16 in
Cutting Edge Length
11.63mm
Depth of Cut
0.10 to 0.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110402-FP5 WPP20S
Super Alloy (S) Compatibility
No
ANSI Number
DNMG443
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Code
DNMG3(3)0.5-FP5 WPP20S
Primary Material Application
Steel
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Turning
Shape
Rhombic
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
FP5
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
WPP20S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG3(3)0.5-FP5 WPP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.