Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 6488029
  • Zoro # G7926941

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6488029
Zoro #
G7926941
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160404-MK4 WKK20S
Non Ferrous (N) Compatibility
No
ANSI Number
VBMT221
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
2
Relief Angle
5 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
CVD
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Clearance Angle
5 Degrees
Shape
Rhombic
Manufacturer Grade
WKK20S
ANSI Code
VBMT331-MK4 WKK20S
Material - Machining
Carbide
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MK4
Included Angle
35 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT331-MK4 WKK20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.