Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 6484466
  • Zoro # G7926935
product price: 
$
18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6484466
Zoro #
G7926935
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 2.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160404-MP4 WPP10S
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
2
ANSI Number
VBMT222
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Primary Material Application
Steel
Cutting Application
Turning
Manufacturer Grade
WPP10S
Chip-Breaker Code
MP4
Measurement System
Fractional Inch
ANSI Code
VBMT331-MP4 WPP10S
Clearance Angle
5 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Shape
Rhombic
Included Angle
35 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT331-MP4 WPP10S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews