Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 6734008
  • Zoro # G7926926

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6734008
Zoro #
G7926926
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404-FK6 WKK10S
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
VBMT331
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
5 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Chip-Breaker Code
FK6
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WKK10S
Primary Material Application ISO Code
K
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
VBMT331-FK6 WKK10S
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Included Angle
35 Degrees
Shape
Rhombic
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Depth of Cut
0.30 to 2.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT331-FK6 WKK10S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.