Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # 6734004
  • Zoro # G7926530
product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6734004
Zoro #
G7926530
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
221
Corner Radius
1/64 in
Insert Thickness
0.1250"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Thickness
1/8 in
Depth of Cut
0.30 to 2.00mm
Cutting Edge Length
11.07mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304-FK6 WKK10S
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
VBGT221
No. of Edges
2
Clearance Angle
5 Degrees
Primary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FK6
Included Angle
35 Degrees
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application ISO Code
K
ANSI Code
VBMT221-FK6 WKK10S
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VBMT221-FK6 WKK10S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews