Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 6488051
  • Zoro # G7926917

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6488051
Zoro #
G7926917
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160404-MK4 WKK10S
Cast Iron (K) Compatibility
Yes
ANSI Number
VBMT332
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Relief Angle
5 Degrees
Clearance Angle
5 Degrees
Shape
Rhombic
ANSI Code
VBMT331-MK4 WKK10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MK4
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
K
Cutting Application
Turning
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
35 Degrees
Manufacturer Grade
WKK10S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.0160"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.40 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT331-MK4 WKK10S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.