Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 7054164
  • Zoro # G4843601

product price: 
$
24.69
/ea
Sold in multiples of 10 for $246.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054164
Zoro #
G4843601
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404-FM6 WSM20S
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
VBMT331-FM6 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
PVD
Relief Angle
5 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Chip-Breaker Code
FM6
Shape
Rhombic
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
VBMT331-FM6 WSM20S
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Depth of Cut
0.30 to 2.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VBMT331-FM6 WSM20S, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.