Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 6636303
  • Zoro # G7926950

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6636303
Zoro #
G7926950
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160404-MM4 WMP20S
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
Steel (P) Compatibility
Yes
ANSI Number
VBMT332
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
5 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Primary Material Application ISO Code
M, P
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MM4
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
Cutting Application
Turning
Included Angle
35 Degrees
Material - Machining
Carbide
ANSI Code
VBMT331-MM4 WMP20S
Manufacturer Grade
WMP20S
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.40 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT331-MM4 WMP20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.