Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 6498356
  • Zoro # G7927300

product price: 
$
25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6498356
Zoro #
G7927300
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160408-MK4 WKK20S
Mounting Style
Screw
Coating
CVD
ANSI Number
VBMT332
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
5 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Primary Material Application
Cast Iron
ANSI Code
VBMT332-MK4 WKK20S
Shape
Rhombic
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
K
Chip-Breaker Code
MK4
Manufacturer Grade
WKK20S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT332-MK4 WKK20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.