Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 7054183
  • Zoro # G4776532
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054183
Zoro #
G4776532
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160408-MM4 WSM30S
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
PVD
ANSI Number
VBMT332-MM4 WSM30S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
Mounting Style
Screw
Steel (P) Compatibility
Yes
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
35 Degrees
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
ANSI Code
VBMT332-MM4 WSM30S
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MM4
Clearance Angle
5 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.1880"
Cutting Edge Length
16.00mm
Depth of Cut
0.50 to 2.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VBMT332-MM4 WSM30S, Clearance Angle 5 Degrees

Ratings & reviews