Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 5619946
  • Zoro # G7927249
product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5619946
Zoro #
G7927249
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408-PS5 WSM20
Cast Iron (K) Compatibility
No
Relief Angle
5 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
ANSI Number
VBMT333
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Manufacturer Grade
WSM20
ANSI Code
VBMT332-PS5 WSM20
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+ZrN
Included Angle
35 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
PS5
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
5 Degrees
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code PS5, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code VBMT332-PS5 WSM20, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews