Shop WALTER

Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide

  • Mfr # 5025604
  • Zoro # G8366391

product price: 
$
37.19
/ea
Sold in multiples of 10 for $371.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5025604
Zoro #
G8366391
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT160408-PM2
For Use With
Series SVHBL 12 3B, SVHBL 16 3D, SVHBR 12 3B, SVHBR 16 3D, SVJBL 12 3B, SVJBL 16 3D, SVJBL 20 3D, SVJBR 12 3B, SVJBR 16 3D, A16T-SVQBL 3-D, A16T-SVQBR 3-D, A20T-SVUBL 3, A20T-SVUBR 3, A24T-SVPBL 3, A24T-SVPBR 3, A24T-SVQBL 3, A24T-SVQBR 3, A24T-SVUBL 3, A24T-SVUBR 3
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
ANSI Number
VCGT332-PM2
No. of Edges
2
Coating
PVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
N
Included Angle
35 Degrees
ANSI Code
VCGT332-PM2
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
PM2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WXN10
Material - Machining
Carbide
Finish - Machining
TiCN+
Material
Carbide
Application
Medium
Style
VCGT

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 3/8 in, TiCN+, ANSI Code VCGT332-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.