Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6651146
  • Zoro # G7939395

product price: 
$
15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651146
Zoro #
G7939395
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Depth of Cut
0.60 mm to 3.00 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm
Cutting Edge Length
11 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT110208-RK4 WKK20S
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
3
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMT1.8(1.5)2
Steel (P) Compatibility
Yes
Measurement System
Metric
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
TCMT2(1.5)2-RK4 WKK20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
60 Degrees
Manufacturer Grade
WKK20S
Primary Material Application
Cast Iron
Chip-Breaker Code
RK4
Cutting Application
Turning
Number of Cutting Edges
3
Coating Process
CVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.