Shop WALTER

Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide

  • Mfr # 7054085
  • Zoro # G4767679

product price: 
$
35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054085
Zoro #
G4767679
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160408-FM2 WSM20S
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
VCGT332-FM2 WSM20S
No. of Edges
2
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
35 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
FM2
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
VCGT332-FM2 WSM20S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
0.30 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCGT332-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.