Diamond Turning Insert, Diamond, 3, VCGT, 3, Carbide

  • Mfr # 6955732
  • Zoro # G4872590
product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955732
Zoro #
G4872590
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT160412-MN2 WNN10
No. of Edges
2
Mounting Style
Screw
Coating
Uncoated
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
VCGT333-MN2 WNN10
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WNN10
Number of Cutting Edges
2
Included Angle
35 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Chip-Breaker Code
MN2
ANSI Code
VCGT333-MN2 WNN10
Shape
Rhombic
Finish - Machining
TiAlN
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Nose Radius
0.047"
Cutting Edge Length
16.00mm
Depth of Cut
1.00 to 3.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code VCGT333-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews