Diamond Turning Insert, Diamond, 3, CPGT, 1, Carbide

  • Mfr # 6844690
  • Zoro # G7920705
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844690
Zoro #
G7920705
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT09T304-MM4 WSM20S
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Coating
PVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
CPGT2(1.5)2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
CPGT3(2.5)1-MM4 WSM20S
Shape
Rhombic
Included Angle
80 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Chip-Breaker Code
MM4
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.40 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CPGT3(2.5)1-MM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews