Diamond Turning Insert, Diamond, 3, VCGT, .5, Carbide

  • Mfr # 7268539
  • Zoro # G4806221
product price: 
$
41.19
/ea
Sold in multiples of 10 for $411.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7268539
Zoro #
G4806221
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VCGT160402-MM4 WSM01
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
VCGT3(3)0.5-MM4 WSM01
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
Uncoated
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WSM01
Number of Cutting Edges
2
Included Angle
35 Degrees
ANSI Code
VCGT3(3)0.5-MM4 WSM01
Chip-Breaker Code
MM4
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
330.5
Corner Radius
0.0080 in
Insert Thickness
0.1880"
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Depth of Cut
0.20 to 2.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN, ANSI Code VCGT3(3)0.5-MM4 WSM01, Clearance Angle 7 Degrees

Ratings & reviews