Diamond Turning Insert, Diamond, 3, VCGW, 2, PCD

  • Mfr # 6674458
  • Zoro # G4839900
product price: 
$
108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VCGW
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674458
Zoro #
G4839900
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
VCGW160408FS-1
No. of Edges
1
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Coating
Uncoated
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
ANSI Number
VCGW332FS-1 WDN10
Material - Machining
Polycrystalline Diamond
Included Angle
35 Degrees
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WDN10
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Shape
Rhombic
Chip-Breaker Code
FS-1
ANSI Code
VCGW332FS-1
Cutting Application
Turning
Clearance Angle
7 Degrees
Material
PCD

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code VCGW332FS-1, Clearance Angle 7 Degrees

Ratings & reviews