Shop WALTER

Diamond Turning Insert, Diamond, 4, DNGG, .5, Carbide

  • Mfr # 7021459
  • Zoro # G4766997

product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021459
Zoro #
G4766997
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
430.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.203"
Nose Radius
0.008"
Insert Thickness
0.1880"
Cutting Edge Length
15.50mm
Thickness
3/16 in
Depth of Cut
0.40 to 2.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNGG150402-MS3 WSM01
Stainless (M) Compatibility
Yes
ANSI Number
DNGG4(3)0.5 WSM01
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Uncoated
Workpiece Compatibility
Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
Manufacturer Grade
WSM01
Insert Holding Type
Straight Hole
Chip-Breaker Code
MS3
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
DNGG4(3)0.5-MS3 WSM01
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Finish - Machining
TiAlN
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN, ANSI Code DNGG4(3)0.5-MS3 WSM01, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.