Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # 5199764

  • Zoro # G7928131


product price:  $23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5199764
Zoro #
G7928131
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160404-PM5 WPP20
Super Alloy (S) Compatibility
No
ANSI Number
VCMT332
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
35 Degrees
Primary Material Application
Steel
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
PM5
Manufacturer Grade
WPP20
ANSI Code
VCMT331-PM5 WPP20
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VCMT331-PM5 WPP20, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.