Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # 6651158
  • Zoro # G7928195
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651158
Zoro #
G7928195
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160404-RK4 WKK20S
ANSI Number
VCMT333
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Application
Turning
Manufacturer Grade
WKK20S
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VCMT331-RK4 WKK20S
Included Angle
35 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
RK4
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.40 to 2.50mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT331-RK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews