Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TCMW, 0.4 mm, Carbide

  • Mfr # 6651593
  • Zoro # G7940040

product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651593
Zoro #
G7940040
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMW16T304-RK6 WKK10S
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
ANSI Number
TCMW3(2.5)1
Relief Angle
7 Degrees
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Primary Material Application
Cast Iron
Cutting Application
Turning
Shape
Triangle
Chip-Breaker Code
RK6
Number of Cutting Edges
3
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Coating Process
CVD
Material - Machining
Carbide
Manufacturer Grade
WKK10S
ANSI Code
TCMW3(2.5)1-RK6 WKK10S
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 mm to 3.00 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.