Shop WALTER
See all product information
Create Account
Walter - Turning Inserts (Negative)
- Mfr # 7469074
- Zoro # G2930639
product price:Â
$
21.29
/ea
Sold in multiples of 10 for
$212.90
Key Features
Inscribed Circle
12.7mm
Corner Radius
0.8mm
Diameter of inscribed circle
12.7mm
Insert thickness
4.76mm
Cutting edge length
8.69mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7469074
- Zoro #
- G2930639
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Inscribed Circle
- 12.7mm
- Number of cutting edges
- 6
- Clearance angle major
- 0°
- No. of Edges
- 6
- Cutting Speed
- 90–150 m/min
Dimensions
- Corner Radius
- 0.8mm
- Diameter of inscribed circle
- 12.7mm
- Insert thickness
- 4.76mm
- Cutting edge length
- 8.69mm
- Insert Thickness
- 4.76mm
- Depth of cut
- 1.0–4.0mm
Description
Triangle Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.