Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # 6651157
  • Zoro # G7928210

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651157
Zoro #
G7928210
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Depth of Cut
0.40 to 2.50mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT160404-RK4 WKK10S
Relief Angle
7 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
Mounting Style
Screw
ANSI Number
VCMT333
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK4
Primary Material Application ISO Code
K
ANSI Code
VCMT331-RK4 WKK10S
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Primary Material Application
Cast Iron
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
WKK10S
Measurement System
Fractional Inch
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT331-RK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.