Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 7376605
  • Zoro # G4803963
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376605
Zoro #
G4803963
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-MM5 WMP20S
ANSI Number
DNMG443-MM5 WMP20S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Cutting Application
Turning
ANSI Code
DNMG443-MM5 WMP20S
Included Angle
55 Degrees
Manufacturer Grade
WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Insert Holding Type
Straight Hole
Chip-Breaker Code
MM5
Primary Material Application ISO Code
M, P
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.2500"
Thickness
1/4 in
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG443-MM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews