Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # 6440673
  • Zoro # G7928061
product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6440673
Zoro #
G7928061
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Thickness
3/16 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160404-FP4 WPP20S
No. of Edges
2
ANSI Number
VCMT332
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Number of Cutting Edges
2
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VCMT331-FP4 WPP20S
Shape
Rhombic
Primary Material Application
Steel
Chip-Breaker Code
FP4
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
WPP20S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT331-FP4 WPP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews