Diamond Turning Insert, Diamond, 3, VCMT, .5, Carbide

  • Mfr # 6465364
  • Zoro # G7927650
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
330.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6465364
Zoro #
G7927650
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160402-FM4 WMP20S
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
ANSI Number
VCMT221
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
M, P
Chip-Breaker Code
FM4
Included Angle
35 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Manufacturer Grade
WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VCMT3(3)0.5-FM4 WMP20S
Material
Carbide

Dimensions

Insert Size
330.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0080"
Insert Thickness
0.1880"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Depth of Cut
0.10 to 1.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT3(3)0.5-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews