Diamond Turning Insert, Diamond, 3, VCMW, 1, Carbide

  • Mfr # 6651599
  • Zoro # G7928597
product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651599
Zoro #
G7928597
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMW160404-RK6 WKK20S
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VCMW331
Coating
CVD
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Clearance Angle
7 Degrees
Manufacturer Grade
WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
35 Degrees
Primary Material Application
Cast Iron
ANSI Code
VCMW331-RK6 WKK20S
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application ISO Code
K
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
RK6
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Depth of Cut
0.40 to 2.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMW331-RK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews