Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 6261429
  • Zoro # G7962297
product price: 
$
35.69
/ea
Sold in multiples of 10 for $356.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6261429
Zoro #
G7962297
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612-RP5 WPP10S
Coating
CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
CNMG643-RP5
Cutting Direction
Neutral
For Use With
Toolholders and Boring Bars
No. of Edges
8
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Cutting Application
Turning
Included Angle
80 Degrees
Manufacturer Grade
WPP10S
Primary Material Application
Steel
ANSI Code
CNMG643-RP5 WPP10S
Chip-Breaker Code
RP5
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Primary Material Application ISO Code
P
Material
Carbide
Style
CNMG
Application
Roughing

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.250"
Nose Radius
0.047"
Cutting Edge Length
19.34mm
Depth of Cut
1.20 to 10.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG643-RP5 WPP10S, Clearance Angle 0 Degrees

Ratings & reviews