Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # 7054162
  • Zoro # G4776611
product price: 
$
25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054162
Zoro #
G4776611
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308-FM6 WSM30S
No. of Edges
2
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
5 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
VBMT222-FM6 WSM30S
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Chip-Breaker Code
FM6
ANSI Code
VBMT222-FM6 WSM30S
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Cutting Application
Turning
Manufacturer Grade
WSM30S
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Insert Thickness
0.1250"
Cutting Edge Length
11.07mm
Thickness
1/8 in
Depth of Cut
0.50 to 1.60mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VBMT222-FM6 WSM30S, Clearance Angle 5 Degrees

Ratings & reviews