Shop WALTER

Diamond Turning Insert, Diamond, 3, VNGG, 3, Carbide

  • Mfr # 6249340
  • Zoro # G7928676

product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6249340
Zoro #
G7928676
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNGG160412-NFT WS10
Workpiece Compatibility
Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Neutral
ANSI Number
VNGG331
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Coating
Uncoated
Hardened (H) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Primary Material Application ISO Code
S
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Manufacturer Grade
WS10
Chip-Breaker Code
NFT
Measurement System
Fractional Inch
Included Angle
35 Degrees
Number of Cutting Edges
2
ANSI Code
VNGG333-NFT WS10
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Cutting Edge Length
16.00mm
Depth of Cut
0.20 to 2.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG333-NFT WS10, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.