Shop WALTER

Diamond Turning Insert, Diamond, 3, VNMA, 3, Carbide

  • Mfr # 6408234
  • Zoro # G7928691

product price: 
$
33.59
/ea
Sold in multiples of 10 for $335.90

Key Features

Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6408234
Zoro #
G7928691
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMA160412-RK5 WKK20S
Coating
PVD
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VNMG332
Relief Angle
0 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK5
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WKK20S
Included Angle
35 Degrees
ANSI Code
VNMA333-RK5 WKK20S
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1880"
Nose Radius
0.0470"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Depth of Cut
1.00 to 4.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VNMA333-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.