Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 6890878
  • Zoro # G7928825
product price: 
$
34.99
/ea
Sold in multiples of 10 for $349.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890878
Zoro #
G7928825
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404-MS3 WSM01
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
PVD
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
VNMG332
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM01
Chip-Breaker Code
MS3
ANSI Code
VNMG331-MS3 WSM01
Included Angle
35 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Depth of Cut
0.60 to 2.50mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 3/8 in, TiAlN, ANSI Code VNMG331-MS3 WSM01, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews