Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 7053862
  • Zoro # G4798433
product price: 
$
34.15
/ea
Sold in multiples of 10 for $341.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053862
Zoro #
G4798433
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404-NMS WSM20S
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
VNMG331-NMS WSM20S
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Coating
PVD
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Chip-Breaker Code
NMS
Cutting Application
Turning
Included Angle
35 Degrees
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
ANSI Code
VNMG331-NMS WSM20S
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Depth of Cut
0.50 to 1.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG331-NMS WSM20S, Clearance Angle 0 Degrees

Ratings & reviews