Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide

  • Mfr # 6955646
  • Zoro # G4772098
product price: 
$
24.15
/ea
Sold in multiples of 10 for $241.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955646
Zoro #
G4772098
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T308-FN2 WNN10
No. of Edges
2
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
CCGT3(2.5)2-FN2 WNN10
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
TiAlN
ANSI Code
CCGT3(2.5)2-FN2 WNN10
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Clearance Angle
7 Degrees
Chip-Breaker Code
FN2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Turning
Manufacturer Grade
WNN10
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.30 to 3.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCGT3(2.5)2-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews