Diamond Turning Insert, Diamond, 4, CCGT, 2, Carbide

  • Mfr # 6844620
  • Zoro # G7915909
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844620
Zoro #
G7915909
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT120408-MM4 WSM20S
ANSI Number
CCGT2(1.5)1
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Manufacturer Grade
WSM20S
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Chip-Breaker Code
MM4
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
CCGT432-MM4 WSM20S
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.50 to 3.50mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCGT432-MM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews