Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7091945
  • Zoro # G4807719
product price: 
$
21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091945
Zoro #
G4807719
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080408-FM5 WSM20S
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
6
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
ANSI Number
WNMG432-FM5 WSM20S
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
ANSI Code
WNMG432-FM5 WSM20S
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Trigon
Secondary Material Application ISO Code
P
Manufacturer Grade
WSM20S
Number of Cutting Edges
6
Chip-Breaker Code
FM5
Measurement System
Metric
Secondary Material Application
Steel
Included Angle
80 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Depth of Cut
0.40 to 1.50mm
Thickness
4.76mm
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.