Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 6839035
  • Zoro # G7916776
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839035
Zoro #
G7916776
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304-FM4 WSM30S
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT3(2.5)1
Coating
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Included Angle
80 Degrees
Chip-Breaker Code
FM4
ANSI Code
CCMT3(2.5)1-FM4 WSM30S
Material - Machining
Carbide
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
WSM30S
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Depth of Cut
0.10 to 1.50mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)1-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews