Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 6839104
  • Zoro # G7917695
product price: 
$
22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839104
Zoro #
G7917695
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT120404-RM4 WSM30S
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ANSI Number
CCMT432
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Hardened (H) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Chip-Breaker Code
RM4
Included Angle
80 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WSM30S
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
ANSI Code
CCMT431-RM4 WSM30S
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.0160"
Depth of Cut
0.40 to 3.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT431-RM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews