Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 6733982
  • Zoro # G7917905
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733982
Zoro #
G7917905
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408-FK6 WKK10S
Mounting Style
Screw
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
ANSI Number
CCMT3(2.5)2
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Coating
CVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Clearance Angle
7 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK10S
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
ANSI Code
CCMT432-FK6 WKK10S
Number of Cutting Edges
2
Chip-Breaker Code
FK6
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.217"
Cutting Edge Length
12.90mm
Depth of Cut
0.50 to 2.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMT432-FK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews