Diamond Turning Insert, Diamond, 5, CCMT, 2, Carbide

  • Mfr # 5009974
  • Zoro # G7918176
product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5009974
Zoro #
G7918176
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT160508 WK1
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
CCMT2(1.5)1
Steel (P) Compatibility
No
Coating
Uncoated
Super Alloy (S) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
ANSI Code
CCMT542 WK1
Primary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WK1
Measurement System
Fractional Inch
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.0310"
Insert Thickness
0.2190"
Thickness
7/32 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Inscribed Circle 5/8 in, Bright (Uncoated), ANSI Code CCMT542 WK1, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews