Shop WALTER

Diamond Turning Insert, Diamond, 4, CCMT, 3, Carbide

  • Mfr # 6449166

  • Zoro # G7918097


product price:  $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6449166
Zoro #
G7918097
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.217"
Nose Radius
0.0470"
Depth of Cut
0.80 to 5.00mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT120412-RP4 WPP30S
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
CCMT2(1.5)2
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Relief Angle
7 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Number of Cutting Edges
2
Primary Material Application
Steel
Clearance Angle
7 Degrees
Chip-Breaker Code
RP4
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WPP30S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCMT433-RP4 WPP30S
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RP4, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CCMT433-RP4 WPP30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.