Shop WALTER

Diamond Turning Insert, Diamond, 4, CNGA, 2, Ceramic

  • Mfr # 7349602
  • Zoro # G4785127

product price: 
$
36.89
/ea
Sold in multiples of 10 for $368.90

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7349602
Zoro #
G4785127
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WCK10
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
CNGA120408T02020 WCK10
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Coating
Uncoated
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
ANSI Number
CNGA432T02020 WCK10
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
K
Manufacturer Grade
WCK10
Number of Cutting Edges
4
Cutting Edge
Chamfered
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Material - Machining
Ceramic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
CNGA432T02020 WCK10
Chip-Breaker Code
T02020
Cutting Application
Turning
Shape
Rhombic
Material Grade - Machining
Silicon Nitride Si3N4
Chamfer Angle
20 Degrees
Material
Ceramic

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Depth of Cut
0.10 to 6.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 1/2 in, ANSI Code CNGA432T02020 WCK10, Chamfer Angle 20 Degrees , Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.