Shop WALTER

Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide

  • Mfr # 5592245
  • Zoro # G8344104

product price: 
$
23.49
/ea
Sold in multiples of 10 for $234.90

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5592245
Zoro #
G8344104
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNGG120408-NFT WS10
ANSI Number
CNGG432-NFT
Relief Angle
0 Degrees
Coating
Uncoated
Cast Iron (K) Compatibility
No
No. of Edges
4
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Series DCLNR/L4
Stainless (M) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
4
Manufacturer Grade
WS10
Clearance Angle
0 Degrees
ANSI Code
CNGG432-NFT WS10
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
NFT
Shape
Rhombic
Primary Material Application ISO Code
S
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
CNGG

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.0310"
Thickness
3/16 in
Cutting Edge Length
12.90mm
Depth of Cut
0.40 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGG432-NFT WS10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.