Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 5691411
  • Zoro # G9687587
product price: 
$
13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5691411
Zoro #
G9687587
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120404-NFT WS10
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
CNMG431-NFT
Workpiece Compatibility
Super Alloy (S)
Mounting Style
Screw Clamp
No. of Edges
4
Coating
Uncoated
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Series DCLNR/L4
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
S
Material - Machining
Carbide
Chip-Breaker Code
NFT
Primary Material Application
Nickel, Titanium
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
WS10
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Cutting Application
Turning
ANSI Code
CNMG431-NFT WS10
Material
Carbide
Style
CNMG
Application
Finishing

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.0157"
Cutting Edge Length
12.90mm
Depth of Cut
0.40 to 1.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code NFT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG431-NFT WS10, Clearance Angle 0 Degrees

Ratings & reviews