Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 6930012
  • Zoro # G7937627
product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6930012
Zoro #
G7937627
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0630"
Depth of Cut
1.50 to 6.00mm
Cutting Edge Length
15.88mm
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG150616-RP7
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
SNMG432
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, P
Cutting Application
Turning
Number of Cutting Edges
4
Shape
Square
ANSI Code
SNMG544-RP7
Included Angle
90 Degrees
Chip-Breaker Code
RP7
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Manufacturer Grade
WKP30S
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews