Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 6890494
  • Zoro # G4824379

product price: 
$
16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890494
Zoro #
G4824379
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-MS3 WS10
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
CNMG431-MS3 WS10
Coating
Uncoated
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Application
Turning
Manufacturer Grade
WS10
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Code
MS3
Primary Material Application ISO Code
S
Shape
Rhombic
ANSI Code
CNMG431-MS3 WS10
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Depth of Cut
0.60 to 3.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG431-MS3 WS10, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.