Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6059644
  • Zoro # G8149163

product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6059644
Zoro #
G8149163
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408-MP5 WPP30S
Workpiece Compatibility
Steel (P)
ANSI Number
CNMG432-MP5
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Hardened (H) Compatibility
No
For Use With
Toolholders and Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Code
CNMG432-MP5 WPP30S
Manufacturer Grade
WPP30S
Chip-Breaker Code
MP5
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide
Application
Medium
Style
CNMG

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Depth of Cut
0.60 to 5.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-MP5 WPP30S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.